Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
GC ELECTRONICS #35-3457

Switch, Non-Lighted Pushbutton; 250V AC; 6A/125V; SPST NO

SKU # 01015154835 Manufacturer Series: 621
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Lighted Pushbutton Switch
Circuit Configuration: SPST NO
Circuit Operation: On-Off (momentary / maintained)
Button Type: Round Extended Button
Button Material: Plastic
Color-Finish: Black
Amps/​12-125Vac: 6A/125V
Amps/​250V: 3A/250V
Horsepower: 0.75hp/125-250Vac
Voltage: 250V AC
Terminals: Screw
Mounting Type: Bushing and Locknut
Size-Mounting: ODxL: 15/32 x 1/2 in. Thread