Menu Search
ERICSON MANUFACTURING CO #55S17

Switch, Pendant Station Pushbutton; 1NC-3NO 3SPD/1NC-3NO

SKU # 78286287017 Manufacturer Series: 5500 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pendant Station Pushbutton Switch
Circuit Configuration: 1NC-3NO 3SPD/1NC-3NO
Circuit Operation: Momentary
Button Material: Neoprene
Amps/​Vdc: 2A/24VDC
Voltage: 24V DC

Additional Info: 2-Buttons Interlocked, 3-Speed, Temperature Rating: -15 to 70 deg C