Menu Search
ERICSON MANUFACTURING CO #55S19

Switch, Pendant Station 2-Position Selector; 1NO

SKU # 78286287019 Manufacturer Series: 5500 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pendant Station 2-Position Selector Switch
Circuit Configuration: 1NO
Circuit Operation: Maintained
Button Material: Neoprene
Amps/​Vdc: 2A/24VDC
Voltage: 24V DC

Additional Info: Temperature Rating: -15 to 70 deg C