Menu Search
Pushbuttons Low Voltage Pushbutton Oblong Plastic Piano-Type
EDWARDS SIGNALING #634

Low Voltage Pushbutton Oblong Plastic Piano-Type

SKU # 78264024900 Manufacturer Series: 634
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Low Voltage Pushbutton
Mounting: Surface Mount
Voltage: 48V AC
Housing Shape: Oblong
Material: Plastic
Operator Type: Piano-Type
Finish: Brown, Ivory Operator
Dimensions: WxHxD: 0.75 x 1.63 x 0.75 in.

Additional Info: nl