Illuminated Low Voltage Pushbutton Rectangular Brass Piano-Type

SKU: 78264025000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Low Voltage Pushbutton
Mounting: Surface Mount
Voltage: 16V AC
Housing Shape: Rectangular
Material: Brass
Operator Type: Piano-Type
Finish: Brass, White Operator
Dimensions: 0.93"Wx2.68"Hx0.56"D
Manufacturer Series: 656
Pushbuttons: Type - Illuminated Low Voltage Pushbutton; Mounting - Surface Mount; Voltage - 16VAC; Housing Shape - Rectangular; Material - Brass; Operator Type - Piano-Type; Finish - Brass, White Operator; Dimensions - 0.93"Wx2.68"Hx0.56"D; Additional Information - nl; Manufacturer Series - 656
Additional Info: nl