Menu Search
EATON #E22PB2A

Switch, Pushbutton, 0.88 in. Mount, SPST

SKU # 78211356020 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Lighted Pushbutton Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (momntry)
Button Type: Round Flush Button
Button Material: Plastic
Color-Finish: Red
Terminals: Screw

Pushbutton Switches: Type - Non-Lighted Pushbutton Switch; Circuit Configuration - SPST; Circuit Operation - On-Off (momntry); Button Type - Round Flush Button; Button Material - Plastic; Color-Finish - Red; Terminals - Screw; Mounting Size - 0.88 in Dia. Hole; Additional Information - NEMA 1,2,3,3R,4,4X,12,13 IEC IP65, Heavy-Duty Die-Cast Metal Construction; Manufacturer Series - E22

Additional Info: NEMA 1,2,3,3R,4,4X,12,13 IEC IP65, Heavy-Duty Die-Cast Metal Construction