Menu Search
COLE HERSEE #9044-BX

Switch, Pushbutton; Screw Terminals; 12V DC

SKU # 63285085290
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Switch
Circuit Configuration: NO
Circuit Operation: Off (momentary)
Button Type: Round
Amps/​Vdc: 10A/12V DC
Voltage: 12V DC
Terminals: Screw
Mounting Type: Bushing