Menu Search
COLE HERSEE #90030-01-BX

Switch, Pushbutton; 36V DC; Chrome Plated; SPST

SKU # 63285085304
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Switch
Circuit Configuration: SPST
Circuit Operation: Off-On (momentary / maintained)
Button Type: Round
Button Material: Plastic
Color-Finish: Chrome Plated
Amps/​Vdc: 35A/12V DC
Voltage: 36V DC
Terminals: Screw
Contacts: Silver