Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NO 1-NC; Red

SQUARE D COMPANY #9001KR1RH13

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NO 1-NC; Red

SKU #78590106681
Manufacturer Series: 9001K
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 1,2,3,3R,4,6,12,13
Operating Cap: Flush
Cap/Lens Color: Red
Bezel/Housing: Chromium Plated Metal
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,4,6,12,13

Additional Info: Contact Material: Silver