SQUARE D COMPANY #9001KR2UH13

Switch, Pushbutton, Non-Illuminated, 1-CO

SKU: 78590185687
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton
Size: 30mm
NEMA: 4, 3R, 13
Operating Cap: Extended
Bezel/Housing: Metal, Chrome
Contact Mode: Momentary
Contacts: 1-CO
Contact Rating: 10A/600V AC
Terminals: Screw
Enclosure Rating: NEMA 1,2,3,3R,4,12,13, IEC IP66
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton; Size - 30.0 mm; NEMA - 4, 3R, 13; Operating Cap - Extended; Bezel/Housing - Metal, Chrome; Contact Mode - Momentary; Contacts - 1-CO ; Contact Rating - 10A/600VAC; Terminals - Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,4,12,13, IEC IP66; Additional Information - Contact Material: Silver, Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)
Additional Info: Contact Material: Silver, Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)