Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Flush Cap; 1-NO; Black
SQUARE D COMPANY #XB4BA21

Switch, Pushbutton; Flush Cap; 1-NO; Black

SKU # 78590137111 Manufacturer Series: XB4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pushbutton Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, IEC IP65