Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; 30.5mm; 1-NO 1-NC

SQUARE D COMPANY #9001SKR1UH13

Switch, Pushbutton; 30.5mm; 1-NO 1-NC

SKU #78590104210
Manufacturer Series: Type SK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/Lens Color: Assorted Color Caps
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC