Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Round Flat Button Cap; 1-NO 1-NC 1-CO; Black
SIEMENS #3SU11000BB101FA0

Sirius Act Switch, Pushbutton; Round Flat Button Cap; 1-NO 1-NC 1-CO; Black

SKU # 80476635892 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 29.45 mm
Cap/​Lens Color: Black
Bezel/​Housing: Round Plastic, Black
Contact Mode: Momentary
Contacts: 1-NO 1-NC 1-CO
Contact Rating: 10A/500VAC/DC
Terminals: Screw
Enclosure Rating: IP20, IP66, IP67, IP69, IP69K

SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.