Menu Search
SIEMENS #52PA8B6B

Switch, Pushbutton; Non-Illuminated; Raised Cap; 2-NO 2-NC; Gray

SKU # 88762109001 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Raised
Cap/​Lens Color: Gray
Bezel/​Housing: Chrome Metal
Contact Mode: Momentary
Contacts: 2-NO 2-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an