Menu Search
SIEMENS #52PX8A1E

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NC; Black

SKU # 88762109020 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Epoxy Coated Metal
Contact Mode: Momentary
Contacts: 1-NC Late Break
Contact Rating: 10A/600VAC, 5A/600VDC
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an