Menu Search
SIEMENS #3SB32010AA310CC0

Switch, Pushbutton; Non-Illuminated; Flat Cap; 1-NO 1-NC; Yellow

SKU # 66264384281 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
Operating Cap: Flat
Cap/​Lens Color: Yellow
Bezel/​Housing: Round Plastic
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/400V AC/DC
Terminals: Spring-Loaded Terminals
Enclosure Rating: IEC IP66