SIEMENS #3SU11000AB601FA0

Switch; Pushbutton; Non-Illuminated; 22 mm; White, 29.45 mm Round Flat Button; Momentary; 1-NO 1-NC 1-CO; 10A/500VAC/DC Contact; Black, Round Plastic Bezel; Screw Terminal; NEMA 1, 2, 3, 3R, 4, 4X, 12; IP20, IP66, IP67, IP69, IP69K

SKU: 80476635891
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Round Flat Button 29.45 mm
Cap/Lens Color: White
Bezel/Housing: Round Plastic, Black
Contact Mode: Momentary
Contacts: 1-NO 1-NC 1-CO
Contact Rating: 10A/500VAC/DC
Terminals: Screw
Enclosure Rating: IP20, IP66, IP67, IP69, IP69K
Manufacturer Series: SIRIUS ACT 3SU1
Description
SIRIUS Act is a modular system of pushbuttons and indicator lights for front plate mounting and rear-mounted electrical modules. Complete units made up of an actuating or signaling element and contact modules and/or LED modules are offered for the most frequent application cases.