Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Mushroom Emergency Stop Cap; Red; 1-NC

SIEMENS #3SB32661HR20

Switch, Pushbutton; Mushroom Emergency Stop Cap; Red; 1-NC

SKU #88762186780
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton
Size: 22mm
Operating Cap: Mushroom Emergency Stop
Cap/Lens Color: Red
Bezel/Housing: Round Plastic
Contacts: 1-NC
Contact Rating: 10A/400V AC
Terminals: Screw
Enclosure Rating: IEC IP66

Additional Info: Mounting Type: Front, Operating Temperature: -25 to 70 deg C (-13 to 158 deg F), Includes: Yellow Backing Plate