Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Flat Cap; 1-NO; Yellow

SIEMENS #3SB3602-0AA31-0CC0

Switch, Pushbutton; Flat Cap; 1-NO; Yellow

SKU #75455493329
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton
Size: 22mm
Operating Cap: Flat
Cap/Lens Color: Yellow
Bezel/Housing: Round Metal
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 10A/400V AC
Terminals: Spring-Loaded
Enclosure Rating: IEC IP67

Additional Info: Mounting Type: Front, Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)