Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Flat Cap; 1-NO; Green
SIEMENS #3SB3602-0AA41

Switch, Pushbutton; Flat Cap; 1-NO; Green

SKU # 75455478291 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton
Size: 22mm
NEMA: 4
Operating Cap: Flat
Cap/​Lens Color: Green
Bezel/​Housing: Round Plastic
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 5A/400V AC/DC
Terminals: Standard Screw
Enclosure Rating: IEC IP67