Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton, Extended Cap; 3-NO 3-NC; Green

SIEMENS #52BM8B3C

Switch, Pushbutton, Extended Cap; 3-NO 3-NC; Green

SKU #88762181064
Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Extended
Cap/Lens Color: Green
Bezel/Housing: Epoxy Coated Metal
Contact Mode: Momentary
Contacts: 3-NO 3-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an