Menu Search
SIEMENS #52BM9V2B

Switch, Pushbutton; 63.50mm Large Mushroom Cap; 2-NO 2-NC; Red

SKU # 88762155117 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 63.50 mm Large Mushroom
Cap/​Lens Color: Red
Bezel/​Housing: Epoxy Coated Metal
Contact Mode: Momentary
Contacts: 2-NO 2-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an