Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; 63.50mm Large Mushroom Cap; 1-NC; Orange

SIEMENS #52PM9V8J

Switch, Pushbutton; 63.50mm Large Mushroom Cap; 1-NC; Orange

SKU #88762157845
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton, Non-Illuminated Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 63.50 mm Large Mushroom
Cap/Lens Color: Orange
Bezel/Housing: Chrome Metal
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600VAC, 5A/600VDC
Terminals: Touchsafe Screw Terminals
Enclosure Rating: IEC IP10/IP11/IP14/IP52/IP54/IP56/IP66

With Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, an