Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; 40.0mm Mushroom Emergency Stop Cap; 2-NC; Red

SIEMENS #3SB32111XA20

Switch, Pushbutton; 40.0mm Mushroom Emergency Stop Cap; 2-NC; Red

SKU #80476635058
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
NEMA: 1, 3, 4, 4X, 12
Operating Cap: 40.00 mm Mushroom, Emergency Stop
Cap/Lens Color: Red
Bezel/Housing: Round Plastic
Contact Mode: Latching
Contacts: 2-NC
Contact Rating: 10A/400VAC, 3A/400VDC
Terminals: Screw
Enclosure Rating: IEC IP66