SIEMENS #52PX8A3K

Switch, Pushbutton, 1-NO, Green Cap/Lens

SKU: 78308715289
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/Lens Color: Green
Bezel/Housing: Round Metal
Contact Mode: Momentary
Contacts: 1-NO
Terminals: Standard Screw
Enclosure Rating: NEMA 1,3,4,4X,12,13, IEC IP67
Manufacturer Series: Class 52
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton; Size - 30.0 mm; NEMA - 4,4X,13; Operating Cap - Flush; Cap/Lens Color - Green; Bezel/Housing - Round Metal; Contact Mode - Momentary; Contacts - 1-NO; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,3,4,4X,12,13, IEC IP67; Additional Information - Oil Tight Pushbuttons, Finish: BlackMax; Manufacturer Series - Class 52
Additional Info: Oil Tight Pushbuttons, Finish: BlackMax