Menu Search
Search
SIEMENS #51PA8A1JK

Pushbutton Switch, 1-NC, Flush, Momentary, 10A/600VAC

SKU # 78308766687
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pushbutton, Non-Illuminated Switch
NEMA: 7,9
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Copper Free Aluminum Alloy
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Touchsafe Terminals
Enclosure Rating: IEC IP20