SIEMENS #3SB31008AC61

Pushbutton, 22.0 mm, White, Flat, 1-NO 1-NC, Momentary, 10A/400VAC/DC

SKU: 66264384279
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
NEMA: 4X
Cap/Lens Color: White
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Terminals: Screw
Enclosure Rating: NEMA 1, 3, 4, 12, IEC IP65
Manufacturer Series: 3SB3
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 22.0 mm; NEMA - 4X; Cap/Lens Color - White; Bezel/Housing - Round Plastic; Contact Mode - Momentary; Contacts - 1-NO 1-NC; Terminals - Screw Terminals; Enclosure Rating - NEMA 1, 3, 4, 12, IEC IP65; Manufacturer Series - 3SB3