SIEMENS #3SB3601-0BA21

Pushbutton, 22.0 mm, Red, Extended, 1-NO 1-NC, Momentary, 10A/400VAC/DC

SKU: 75455484903
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
Operating Cap: Extended
Cap/Lens Color: Red
Bezel/Housing: Round Metal
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Manufacturer Series: 3SB3
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 22.0 mm; Operating Cap - Extended; Cap/Lens Color - Red; Bezel/Housing - Round Metal; Contact Mode - Momentary; Contacts - 1-NO 1-NC; Manufacturer Series - 3SB3