Menu Search
SIEMENS #3SB3602-0BA31

Pushbutton, 22.0 mm, Blue, Extended, 1-NO, Momentary, 10A/400VAC/DC, Standard Screw Terminal

SKU # 75455463087 Manufacturer Series: 3SB3
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton
Size: 22mm
Operating Cap: Extended
Cap/​Lens Color: Blue
Bezel/​Housing: Round Metal
Contact Mode: Momentary
Contacts: 1-NO

Pushbutton, Non-Illuminated: Type - Pushbutton; Size - 22.0 mm; Operating Cap - Extended; Cap/Lens Color - Blue; Bezel/Housing - Round Metal; Contact Mode - Momentary; Contacts - 1-NO; Manufacturer Series - 3SB3