Menu Search

SIEMENS #3SB32010AA110CC0

Pushbutton, 22.0 mm, Black, Flat, 1-NO 1-NC, Momentary, 10A/400VAC/DC

SKU: 04089254775
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: Pushbutton, Non-Illuminated Switch
Size: 22mm
Operating Cap: Flat
Cap/Lens Color: Black
Bezel/Housing: Round Plastic
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/400V AC/DC
Terminals: Spring-Loaded Terminals
Enclosure Rating: IEC IP66
Description
Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 22.0 mm; Operating Cap - Flat; Cap/Lens Color - Black; Bezel/Housing - Round Plastic; Contact Mode - Momentary; Contacts - 1-NO 1-NC; Contact Rating - 10A/400VAC/DC; Terminals - Spring-Loaded Terminals; Enclosure Rating - IEC IP66; Manufacturer Series - 3SB3