Menu Search
Search
SECURITRON MAGNALOCK CORP #PB5E

Non-Illuminated Pushbutton Switch, 2 in., DPST, Round

SKU # 78460702645 Manufacturer Series: PB5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Pushbutton Switch
Size: 2 in.
Operating Cap: Round
Cap/​Lens Color: Red
Bezel/​Housing: Stainless Steel Plate
Contact Mode: Momentary
Contacts: DPST
Contact Rating: 10 A

High-quality Securitron® push buttons are available in a broad selection of colors, sizes, switch types and outputs. With a wide range of options for interchangeable lenses and field convertible outputs, Securitron® push buttons can release any maglock, a