Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; 22.5mm; Mushroom Cap; Red
SCHMERSAL #NDRZ-50-RT

Switch, Pushbutton; 22.5mm; Mushroom Cap; Red

SKU # 78862911767 Manufacturer Series: NDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton
Size: 22.5mm
Operating Cap: Mushroom 50 mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Plastic
Enclosure Rating: IEC IP67/IP69K