Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Short Cap; 1 NO; Green, Red

KILLARK #GO22-GR12D

Switch, Pushbutton; Short Cap; 1 NO; Green, Red

SKU #78393622288
Manufacturer Series: G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Double Pushbutton Assembly
NEMA: Type 3, 4, 4X, 7BCD and 9EFG, Cl.1 Div.1and2
Operating Cap: Short
Color: Green, Red
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Nameplate; Start, Stop