Menu Search
IDEC #EU2B-YB111C-D

Switch, Pushbutton; Flush Cap; 1 NO; Black, Green, Red, White

SKU # 78040079858 Manufacturer Series: EU2B
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Push Button
NEMA: Type 4X, Cl.1 Div.2, ABCD
Operating Cap: Flush
Color: Black, Green, Red, White
Contact Mode: Momentary
Contacts: 1-NO

Additional Info: Rating: 10A at 600V, Exposed Screw Terminal, Mounting Hole Size: 30 mm, Operating Temperature: -20 to 50 Deg C, Application: Hazardous Location