Menu Search
GENERAL ELECTRIC #104PBG92B2

Switch, Pushbutton; Extended Cap; 2-NO 2-NC; Black

SKU # 78316628026
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton
Size: 30.5mm
NEMA: 1, 3, 3R, 3S, 4, 4X, 12, 13
Operating Cap: Extended
Cap/​Lens Color: Black
Bezel/​Housing: Nylon
Contact Mode: Momentary
Contacts: 2-NO 2-NC
Contact Rating: 10A/660V AC/DC
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 13, 4X

GE 104PBG92B2 PUSH BUTTON