Menu Search
EATON #M22M-DP-R-K01

Switch, Pushbutton; Non-Illuminated; Mushroom Cap; 1-NC; Red

SKU # 78668586207 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 35 mm
Cap/​Lens Color: Red
Bezel/​Housing: Metal Bezel
Contact Mode: Momentary
Contacts: 1-NC
Enclosure Rating: NEMA 4X,13, IP67, IP69K

Eaton's M22 mushroom head operators are a durable and unique way to include standard pushbutton functionality. Like the standard pushbutton line, the maintained pushbuttons are field convertible to momentary. They also offer laser engraving and a robust f

Additional Info: IEC Rated