Menu Search
EATON #10250T104-3

Switch, Pushbutton; Non-Illuminated; Flush Cap; 2-NC; Yellow

SKU # 78211394928 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Yellow
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 2-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65