Menu Search
Search
EATON #10250T30BS33

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NO 1-NC; Black

SKU # 78211337383 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65

Additional Info: Actuator Material: Plastic