You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #HT8AAHB

Switch, Pushbutton; Non-Illuminated; Flush Cap; 1-NC; Black

SKU # 78211355738 Manufacturer Series: HT800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Flush
Cap/​Lens Color: Black
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13

The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.

Additional Info: Watertight/Oiltight, Non-Illuminated, Operator Material: Plastic, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C)