Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Non-Illuminated; Extended Cap; 1-NO; Red

EATON #10250T25RS34

Switch, Pushbutton; Non-Illuminated; Extended Cap; 1-NO; Red

SKU #78211313621
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Extended
Cap/Lens Color: Red
Bezel/Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 10A/600V AC
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65

Additional Info: Actuator Material: Plastic, Legend: Stop, Size: Standard, Square, Field Color: Red