Switch, Pushbutton, Non-Illuminated, 1-NO 1-NC

SKU: 78668528245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom
Cap/Lens Color: Red
Bezel/Housing: Round Plastic
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, 13, IEC IP67/IP69K
Manufacturer Series: M22
Pushbuttons, Non-Illuminated: Type - Pushbutton Switch; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Mushroom; Cap/Lens Color - Red; Bezel/Housing - Round Plastic; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 4X,13, IEC IP67/IP69K; Manufacturer Series - M22