Menu Search

EATON #E22JP2N8B

Switch, Pushbutton, Non-Illuminated, 1-NC

SKU #78211426927
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Jumbo Mushroom 50 mm
Cap/Lens Color: Red
Bezel/Housing: Plastic, Black
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-Illuminated Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Jumbo Mushroom 50 mm; Cap/Lens Color - Red; Bezel/Housing - Plastic, Black; Contact Mode - Momentary; Contacts - 1-NC; Contact Rating - 10A/600VAC, 2.5A/600VDC; Terminals - Finger-Safe Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Legend: EMERGENCY STOP, Operating Temperature: -4 to 140 deg F (-20 to 60 deg C); Manufacturer Series - E22

Additional Info: Legend: EMERGENCY STOP, Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)