EATON #10250T26Y-51

Switch, Pushbutton, Non-Illuminated, 1-NC

SKU: 78211383895
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton, Non-illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40 mm
Cap/Lens Color: Yellow
Bezel/Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NC
Contact Rating: 10A/600V AC
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65
Manufacturer Series: 10250T
Pushbuttons, Non-Illuminated: Type - Pushbutton, Non-illuminated Switch; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Mushroom 40 mm; Cap/Lens Color - Yellow; Bezel/Housing - Round Metal, Chrome; Contact Mode - Momentary; Contacts - 1-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Enclosure Rating - NEMA 3, 3R, 12 IEC IP65; Additional Information - Actuator Material: Plastic; Manufacturer Series - 10250T
Additional Info: Actuator Material: Plastic