EATON #E34EX828LD48

Switch, Pushbutton, NEMA 4X, Blue

SKU: 78211455085
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Extended
Color: Blue
Contact Mode: Momentary
Contacts: 1-NO
Manufacturer Series: E34
Description
Pushbuttons, Non-Illuminated: Switch Type - Pushbutton; NEMA - Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D; Operating Cap - Extended; Color - Blue; Contact Mode - Momentary; Contacts - 1NO, 1NC; Additional Information - Illuminated, Size: 30.5 mm, Plastic Actuator, Light Type: LED, Full Voltage, 48VAC/DC, Bayonet Base Lamp, Black Bezel; Manufacturer Series - E34
Additional Info: Illuminated, Size: 30.5 mm, Plastic Actuator, Light Type: LED, Full Voltage, 48VAC/DC, Bayonet Base Lamp, Black Bezel