EATON #10250T712B

Switch, Pushbutton, NEMA 4X, Black

SKU: 78211450482
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Pushbutton
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Class 1 Div.2, Groups BCD
Operating Cap: Jumbo Mushroom
Color: Black
Contact Mode: Momentary
Contacts: 1-NO
Manufacturer Series: 10250T
Eaton 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Info: Non-Illuminated