Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Mushroom Emergency Stop Cap; 1-NO 1-NC; Red

EATON #10250T172-1

Switch, Pushbutton; Mushroom Emergency Stop Cap; 1-NO 1-NC; Red

SKU #78211325917
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Jumbo Mushroom Emergency Stop
Cap/Lens Color: Red
Bezel/Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65