Menu Search
EATON #E34EX711L

Switch, Pushbutton; Mushroom Cap; 2 NO; Blue

SKU # 78211452467 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Switch Type: Push Button
NEMA: Type 3, 3R, 4, 4X, 12, 13, NEC Cl.1 Div. 2, Groups B, C and D
Operating Cap: Mushroom
Contact Mode: Momentary
Contacts: 2-NO

Additional Info: Size: 30.5mm, Plastic Actuator