Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton, Mushroom Cap; 1-NO 1-NC; Blue
EATON #10250T32L

Switch, Pushbutton, Mushroom Cap; 1-NO 1-NC; Blue

SKU # 78211335791 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom
Cap/​Lens Color: Blue
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO 1-NC
Contact Rating: 10A/660V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65

Additional Info: Actuator Material: Plastic