Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Mushroom 65mm Cap; 2-NC; Black

EATON #10250T171-3X

Switch, Pushbutton; Mushroom 65mm Cap; 2-NC; Black

SKU #78211427122
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton, Non-Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 65 mm
Cap/Lens Color: Black
Bezel/Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 2-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65