Menu Search
Pushbuttons, Non-Illuminated Switch, Pushbutton; Flush Cap; 1-NO; Red
EATON #10250T23R

Switch, Pushbutton; Flush Cap; 1-NO; Red

SKU # 78211335769 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Flush
Cap/​Lens Color: Red
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65